- 12/3 AWG
- 9 in
- Yellow
features
- Converts a 20 A twist-lock receptacle to a standard 15 A grounded receptacle
| Length | 9 in |
| NEMA/IEC Configuration | L5-20P to 5-15R Locking "Dog Bone" Adapter |
| Color | Yellow |
| No. of Outlets | 1 |
| Cord Type | STW |
| AWG | 12/3 |
| Weight | 1.0 LB |

