- SEOOW Power Cable
features
- All weather protection from -50 °C to 105 °C
- Color coded conductors for easy identification
- Chemical characteristics of PVC with low temperature flexibility
- Seoprene® Thermoplastic Elastomer (TPE) jacketed cords combine lightweight flexibility with mechanical toughness
- Made in USA
| Structure | Multi-Conductor, Stranded Conductor |
| Weight @ Length | 259 lb @ 1000 ft |
| Insulation | PVC |
| Jacket Material | TPE |
| Conductor Size | 10/3 AWG |
| Length | 50 ft |
| Weight | 0.24 LB |

