- 1 ton Capacity
- 20 ft Lift Height
- 18 1/8 in Headroom
- Single Phase
- 115/230V
features
- Standard push button drop is 4 ft less than lift
- Panel plate provides easy access to controls and motor leads for changing voltage on dual voltage motors or servicing the hoist
- Multiple disc motor brake with direct acting design for positive load spotting and holding
- Five-pocket load sheave increases chain and sheave engagement 25% over hoists with conventional four-pocket sheaves
- Adjustable limit switches regulate upper and lower load travel
- Mechanical overload protection device protects hoist, operator and supporting structures from damaging overloads, chain jamming and reverse phasing
- Oil bath transmission and precision machined alloy steel gears for longer, quieter operation
- Ergonomic design fits operator's hand for thumb or two-handed operation standard
- Compact aluminum frame housing designed for portability and ease of installation
- Lifetime warranty
- CSA approved
| Phase | Single Phase |
| Headroom | 18.125 in |
| Capacity Wt. [Nom] | 1.00 tons |
| Voltage | 115/230V |
| Lift Height | 20 ft |
| Weight | 102.0 LB |
| EAN or UPC | 698303326318 |

