- CM RailStar™ Motor Driven Trolley
- 1/8 tons [Min], 2 tons [Max] Capacity
- Powered Trolley
| Horizontal Speed | 78 ft/min [Max] |
| Load Capacity [Min] | 0.125 tons |
| Load Capacity [Max] | 2 tons |
| Phase | Single Phase |
| Frequency | 60 Hz |
| Power Source | Electric |
| Wheel Flange Width | 3 3/8 in [Min], 6 in [Max] |
| Beam Height | 6 in [Min], 18 in [Max] |
| Type | Powered Trolley |
| HP [Max] | 1/3 hp |
| Weight | 107.0 LB |

