- CM Series 632 Close Radius Trolley
- 1/4 tons [Min], 1/2 tons [Max] Capacity
- Manual Dragged Trolley
| Load Capacity [Min] | 0.25 tons |
| Load Capacity [Max] | 0.5 tons |
| Corner Radius [Min] | 7 in |
| Wheel Flange Width | 2 5/8 in [Min], 5 1/16 in [Max] |
| Type | Manual Dragged Trolley |
| Weight | 11.07 LB |

