- CM Series 632 Close Radius Trolley
- 1 tons [Max] Capacity
- Manual Dragged Trolley
| Load Capacity [Max] | 1 tons |
| Type | Manual Dragged Trolley |
| Corner Radius [Min] | 7 in |
| Wheel Flange Width | 2 5/8 in [Min], 5 1/16 in [Max] |
| Weight | 12.62 LB |
| Load Capacity [Max] | 1 tons |
| Type | Manual Dragged Trolley |
| Corner Radius [Min] | 7 in |
| Wheel Flange Width | 2 5/8 in [Min], 5 1/16 in [Max] |
| Weight | 12.62 LB |