- CM Series 632 Close Radius Trolley
- 1 1/2 tons [Min], 2 tons [Max] Capacity
- Manual Dragged Trolley
| Load Capacity [Max] | 2 tons |
| Type | Manual Dragged Trolley |
| Load Capacity [Min] | 1.5 tons |
| Corner Radius [Min] | 10 in |
| Wheel Flange Width | 3 3/8 in [Min], 5 5/8 in [Max] |
| Weight | 25.0 LB |

