- CM Series 632 Close Radius Trolley
- 3 tons [Max] Capacity
- Manual Dragged Trolley
| Type | Manual Dragged Trolley |
| Load Capacity [Max] | 3 tons |
| Corner Radius [Min] | 10 in |
| Wheel Flange Width | 4 in [Min], 6 1/4 in [Max] |
| Weight | 13.55 LB |
| Type | Manual Dragged Trolley |
| Load Capacity [Max] | 3 tons |
| Corner Radius [Min] | 10 in |
| Wheel Flange Width | 4 in [Min], 6 1/4 in [Max] |
| Weight | 13.55 LB |