- CM Series 633 Wide Range Trolley
- 1/2 tons [Max] Capacity
- Manual Dragged Trolley
| Wheel Flange Width | 2 1/2 in [Min], 5 5/8 in [Max] |
| Load Capacity [Max] | 0.5 tons |
| Type | Manual Dragged Trolley |
| Weight | 17.21 LB |
| Wheel Flange Width | 2 1/2 in [Min], 5 5/8 in [Max] |
| Load Capacity [Max] | 0.5 tons |
| Type | Manual Dragged Trolley |
| Weight | 17.21 LB |