Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Columbus McKinnon175-3304

175-3304

CM Series 633 Wide Range Trolleys
Item #101941683
  • CM Series 633 Wide Range Trolley
  • 1 tons [Max] Capacity
  • Manual Dragged Trolley
Columbus McKinnon175-3304
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CM Series 633 Wide Range Trolley
  • 1 tons [Max] Capacity
  • Manual Dragged Trolley
Load Capacity [Max] 1 tons
Wheel Flange Width 3 in [Min], 8 in [Max]
Type Manual Dragged Trolley
Weight 35.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison