- CM Series 633 Wide Range Trolley
- 2 tons [Max] Capacity
- Manual Dragged Trolley
| Type | Manual Dragged Trolley |
| Wheel Flange Width | 3 5/8 in [Min], 8 in [Max] |
| Load Capacity [Max] | 2 tons |
| Weight | 52.32 LB |
| Type | Manual Dragged Trolley |
| Wheel Flange Width | 3 5/8 in [Min], 8 in [Max] |
| Load Capacity [Max] | 2 tons |
| Weight | 52.32 LB |