- CM Series 633 Wide Range Trolley
- 3 tons [Max] Capacity
- Manual Dragged Trolley
| Wheel Flange Width | 4 in [Min], 8 in [Max] |
| Load Capacity [Max] | 3 tons |
| Type | Manual Dragged Trolley |
| Weight | 102.0 LB |
| Wheel Flange Width | 4 in [Min], 8 in [Max] |
| Load Capacity [Max] | 3 tons |
| Type | Manual Dragged Trolley |
| Weight | 102.0 LB |