- CM Series 633 Wide Range Trolley
- 5 tons [Max] Capacity
- Manual Dragged Trolley
| Load Capacity [Max] | 5 tons |
| Type | Manual Dragged Trolley |
| Wheel Flange Width | 4 5/8 in [Min], 8 in [Max] |
| Weight | 168.0 LB |
| Load Capacity [Max] | 5 tons |
| Type | Manual Dragged Trolley |
| Wheel Flange Width | 4 5/8 in [Min], 8 in [Max] |
| Weight | 168.0 LB |