- CM Series 635 Low Headroom Trolley
- 2 tons [Max] Capacity
- Powered Trolley
| Corner Radius [Min] | 24 in |
| Type | Powered Trolley |
| Wheel Flange Width | 3 3/8 in [Min], 6 in [Max] |
| Load Capacity [Max] | 2 tons |
| Control Type | On/Off |
| Power Source | Electric |
| Weight | 52.0 LB |
| Corner Radius [Min] | 24 in |
| Type | Powered Trolley |
| Wheel Flange Width | 3 3/8 in [Min], 6 in [Max] |
| Load Capacity [Max] | 2 tons |
| Control Type | On/Off |
| Power Source | Electric |
| Weight | 52.0 LB |