- CM Series 635 Low Headroom Trolley
- 1/8 tons [Min], 1 tons [Max] Capacity
- Powered Trolley
| Load Capacity [Max] | 1 tons |
| Corner Radius [Min] | 24 in |
| Wheel Flange Width | 2 5/8 in [Min], 5 5/8 in [Max] |
| Control Type | On/Off |
| Load Capacity [Min] | 0.125 tons |
| Type | Powered Trolley |
| Power Source | Electric |
| Weight | 22.0 LB |

