- CM Series 635 Lodestar Motor Driven Trolley
- 1/8 tons [Min], 2 tons [Max] Capacity
- Powered Trolley
| Power Source | Electric |
| Type | Powered Trolley |
| Frequency | 60 Hz |
| Load Capacity [Min] | 0.125 tons |
| Horizontal Speed | 75 ft/min |
| Wheel Flange Width | 3 3/8 in [Min], 5 5/8 in [Max] |
| Load Capacity [Max] | 2 tons |
| Phase | Three Phase |
| Corner Radius [Min] | 30 in |
| Control Type | On/Off |
| Weight | 112.0 LB |

