- CM Manual Hoist Chain
- 10 Ton Working Load Limit
| Length | 1 ft |
| Used With | Cyclone |
| Working Load Limit | 10 tons |
| Dia. | 0.234375 in |
| Type | Hoist Hand Chain |
| Weight | 0.46 LB |
| Length | 1 ft |
| Used With | Cyclone |
| Working Load Limit | 10 tons |
| Dia. | 0.234375 in |
| Type | Hoist Hand Chain |
| Weight | 0.46 LB |