- CM Manual Hoist Chain
- 3/4 Ton Working Load Limit
| Type | Hoist Load Chain |
| Used With | Puller |
| Dia. | 0.25 in |
| Working Load Limit | 3/4 tons |
| Length | 1 ft |
| Weight | 1.0 LB |
| Type | Hoist Load Chain |
| Used With | Puller |
| Dia. | 0.25 in |
| Working Load Limit | 3/4 tons |
| Length | 1 ft |
| Weight | 1.0 LB |