- CM Series 635 Lodestar Motor Driven Trolley
- 3 tons [Max] Capacity
- Powered Trolley
| Type | Powered Trolley |
| Load Capacity [Max] | 3 tons |
| Control Type | On/Off |
| Phase | Single Phase |
| Frequency | 60 Hz |
| Wheel Flange Width | 4 in [Min], 5 5/8 in [Max] |
| Power Source | Electric |
| Horizontal Speed | 30 ft/min |
| Corner Radius [Min] | 30 in |
| Weight | 119.0 LB |

