- 2 ton Capacity
- 15 ft Lift Height
- 18 1/8 in Headroom
- 82 lb Pull to Lift Load
features
- Simple, efficient, economical design
- Equipped with hardened load chain for flexibility and long wear
- Compact design, low headroom and lightweight steel construction for easy installation, even in confined spaces
- Weston-type load brake requires no lubrication
- Hand wheel cover with guide slots minimizes jamming and slipping
- Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack
- Standard hand chain drop is 2 ft less than lift (example: 10 ft lift hoist has 8 ft hand chain drop)
- One-year warranty
- Metric rated
- Imported
| Headroom | 18.125 in |
| Pull to Lift Load | 82 lb |
| Lift Height | 15 ft |
| Capacity Wt. [Nom] | 2.00 tons |
| Length | 18 1/8 in |
| Control Type | Manual |
| No. of Falls | 1 |
| Weight | 71.0 LB |
| EAN or UPC | 43927622139 |

