- 5 ton Capacity
- 10 ft Lift Height
- 23 7/8 in Headroom
- 105 lb Pull to Lift Load
features
- Simple, efficient, economical design
- Equipped with hardened load chain for flexibility and long wear
- Compact design, low headroom and lightweight steel construction for easy installation, even in confined spaces
- Weston-type load brake requires no lubrication
- Hand wheel cover with guide slots minimizes jamming and slipping
- Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack
- Standard hand chain drop is 2 ft less than lift (example: 10 ft lift hoist has 8 ft hand chain drop)
- One-year warranty
- Metric rated
- Imported
| Capacity Wt. [Nom] | 5.00 tons |
| Headroom | 23.875 in |
| Lift Height | 10 ft |
| No. of Falls | 2 |
| Length | 23 7/8 in |
| Pull to Lift Load | 105 lb |
| Control Type | Manual |
| Weight | 81.57 LB |
| EAN or UPC | 43927605293 |

