- Drop Forged Load Binder
- 5,400 lb Working Load Limit
| Working Load Limit | 5400 lb |
| Operating Type | Cam Action |
| Handle Length | 16 1/8 in |
| Chain Size/Grade | 3/8 in. Grade 30, 3/8 in. Grade 43, 5/16 in. Grade 70 |
| Material | Forged Steel |
| Lifting Height/Take-Up | 4.50 in |
| Weight | 7.0 LB |

