- Malleable Lever Binder
- 2,600 lb Working Load Limit
| Operating Type | Cam Action |
| Chain Size/Grade | 1/4 in. Grade 30, 1/4 in. Grade 43 |
| Working Load Limit | 2600 lb |
| Lifting Height/Take-Up | 2.75 in |
| Material | Steel |
| Handle Length | 11 1/4 in |
| Weight | 8.0 LB |
| Operating Type | Cam Action |
| Chain Size/Grade | 1/4 in. Grade 30, 1/4 in. Grade 43 |
| Working Load Limit | 2600 lb |
| Lifting Height/Take-Up | 2.75 in |
| Material | Steel |
| Handle Length | 11 1/4 in |
| Weight | 8.0 LB |