| Handle Length | 10 1/4 in |
| Chain Size | 1/4 in |
| Working Load Limit | 2600 tons |
| Lifting Height/Take-Up | 4.00 in |
| Color | Red |
| Finish | Painted |
| Chain Size/Grade | 1/4 in. Grade 30 |
| Weight | 5.5 LB |
| Handle Length | 10 1/4 in |
| Chain Size | 1/4 in |
| Working Load Limit | 2600 tons |
| Lifting Height/Take-Up | 4.00 in |
| Color | Red |
| Finish | Painted |
| Chain Size/Grade | 1/4 in. Grade 30 |
| Weight | 5.5 LB |