- Ratchet Binder
- 9,200 lb Working Load Limit
| Material | Steel |
| Operating Type | Ratchet |
| Chain Size/Grade | 3/8 in. Grade 80 |
| Lifting Height/Take-Up | 8.00 in |
| Handle Length | 14 in |
| Working Load Limit | 9200 lb |
| Weight | 12.25 LB |
| Material | Steel |
| Operating Type | Ratchet |
| Chain Size/Grade | 3/8 in. Grade 80 |
| Lifting Height/Take-Up | 8.00 in |
| Handle Length | 14 in |
| Working Load Limit | 9200 lb |
| Weight | 12.25 LB |