- Ratchet Binder
- 13,000 lb Working Load Limit
| Material | Steel |
| Lifting Height/Take-Up | 8.00 in |
| Operating Type | Ratchet |
| Handle Length | 14 in |
| Chain Size/Grade | 5/8 in. Grade 43 |
| Working Load Limit | 13000 lb |
| Weight | 14.0 LB |
| Material | Steel |
| Lifting Height/Take-Up | 8.00 in |
| Operating Type | Ratchet |
| Handle Length | 14 in |
| Chain Size/Grade | 5/8 in. Grade 43 |
| Working Load Limit | 13000 lb |
| Weight | 14.0 LB |