- E-Z Pro Binder
- 5,400 lb Working Load Limit
| Working Load Limit | 5400 lb |
| Handle Length | 16.62 in |
| Lifting Height/Take-Up | 4.75 in |
| Operating Type | Cam Action |
| Chain Size/Grade | 3/8 in. Grade 30, 3/8 in. Grade 43, 5/16 in. Grade 70 |
| Material | Steel |
| Weight | 8.45 LB |

