- Ratchet Binder
- 5,400 lb Working Load Limit
| Working Load Limit | 5400 lb |
| Handle Length | 12 in |
| Chain Size/Grade | 5/16 in. Grade 70 |
| Operating Type | Ratchet |
| Material | Steel |
| Lifting Height/Take-Up | 8.00 in |
| Weight | 8.0 LB |
| Working Load Limit | 5400 lb |
| Handle Length | 12 in |
| Chain Size/Grade | 5/16 in. Grade 70 |
| Operating Type | Ratchet |
| Material | Steel |
| Lifting Height/Take-Up | 8.00 in |
| Weight | 8.0 LB |