- Tighteners
- 375 lb Working Load Limit
| Working Load Limit | 375 lb |
| Operating Type | Cam Action |
| Material | Steel |
| Lifting Height/Take-Up | 3.00 in |
| Handle Length | 9 1/2 in |
| Weight | 2.0 LB |
| Working Load Limit | 375 lb |
| Operating Type | Cam Action |
| Material | Steel |
| Lifting Height/Take-Up | 3.00 in |
| Handle Length | 9 1/2 in |
| Weight | 2.0 LB |