- Dixie Grade 70 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 6,600 lb Working Load Limit
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 6600 lb |
| Chain Size | 3/8 in |
| Material | Carbon Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 1.1 LB |
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 6600 lb |
| Chain Size | 3/8 in |
| Material | Carbon Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 1.1 LB |