- Herc Alloy 800 Latched Clevlok Sling Hook
- Jaw & Clevis Pin Mounted
- 3,500 lb Working Load Limit
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 3500 lb |
| Material | Alloy Steel |
| Chain Size | 9/32 in |
| Mounting | Jaws & Clevis Pin |
| Weight | 1.1 LB |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 3500 lb |
| Material | Alloy Steel |
| Chain Size | 9/32 in |
| Mounting | Jaws & Clevis Pin |
| Weight | 1.1 LB |