- Herc Alloy 800 Clevlok Cradle Grab Hook
- Jaw & Clevis Pin Mounted
- 7,100 lb Working Load Limit
| Mounting | Jaws & Clevis Pin |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 7100 lb |
| Chain Size | 3/8 in |
| Material | Alloy Steel |
| Weight | 1.23 LB |
| Mounting | Jaws & Clevis Pin |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 7100 lb |
| Chain Size | 3/8 in |
| Material | Alloy Steel |
| Weight | 1.23 LB |