- Hammerlok Coupling Link
- Steel
| Material | Steel |
| Color | Black |
| Chain Size | 3/8 in |
| Working Load Limit | 7100 lb |
| Locking Type | Folding Link |
| Weight | 0.0 LB |
| Material | Steel |
| Color | Black |
| Chain Size | 3/8 in |
| Working Load Limit | 7100 lb |
| Locking Type | Folding Link |
| Weight | 0.0 LB |