- Hammerlok Coupling Link
- Steel
| Chain Size | 1/2 in |
| Color | Black |
| Material | Steel |
| Locking Type | Folding Link |
| Working Load Limit | 12000 lb |
| Weight | 0.0 LB |
| Chain Size | 1/2 in |
| Color | Black |
| Material | Steel |
| Locking Type | Folding Link |
| Working Load Limit | 12000 lb |
| Weight | 0.0 LB |