- S Hook
- 290 lb Working Load Limit
| Wire Diameter | 0.312 in |
| Material | Steel |
| Finish | Galvanized Zinc |
| Type | S-Hook |
| Working Load Limit | 290 lb |
| Weight | 0.1 LB |
| Wire Diameter | 0.312 in |
| Material | Steel |
| Finish | Galvanized Zinc |
| Type | S-Hook |
| Working Load Limit | 290 lb |
| Weight | 0.1 LB |