- Screwlok Shackled Beam Clamp
- Shackle Mounted
- 4,400 lb Working Load Limit
| Grip Cap# | 3 in [Min], 8 1/4 in [Max] |
| Locking Type | Screw |
| Type | Beam/Rail Clamp |
| Working Load Limit | 4400 lb |
| Mounting | Shackle |
| Weight | 13.5 LB |
| Grip Cap# | 3 in [Min], 8 1/4 in [Max] |
| Locking Type | Screw |
| Type | Beam/Rail Clamp |
| Working Load Limit | 4400 lb |
| Mounting | Shackle |
| Weight | 13.5 LB |