- Drop Forged Midland Lever Binder
- 2,600 lb Working Load Limit
| Lifting Height/Take-Up | 3.00 in |
| Operating Type | Cam Action |
| Working Load Limit | 2600 lb |
| Chain Size/Grade | 1/4 in. Grade 30, 1/4 in. Grade 43 |
| Material | Forged Steel |
| Handle Length | 12 1/4 in |
| Weight | 0.5 LB |

