- Drop Forged Midland Lever Binder
- 5,400 lb Working Load Limit
| Material | Forged Steel |
| Working Load Limit | 5400 lb |
| Operating Type | Cam Action |
| Lifting Height/Take-Up | 4.75 in |
| Handle Length | 16 in |
| Chain Size/Grade | 1/4 in. Grade 30, 5/16 in. Grade 30, 3/8 in. Grade 30, 1/4 in. Grade 43, 5/16 in. Grade 43, 3/8 in. Grade 43, 1/4 in. Grade 70, |
| Weight | 8.19 LB |

