- Utility Clevis Shackle
- 1/4" Bail Size
- Steel
| Bail Size | 1/4 in |
| Locking Type | Cotter Pin |
| Material | Steel |
| Type | Secured Pin Shackle |
| Weight | 3.0 LB |
| Bail Size | 1/4 in |
| Locking Type | Cotter Pin |
| Material | Steel |
| Type | Secured Pin Shackle |
| Weight | 3.0 LB |