- Screw Pin Clevis Shackle
- 7/16" Bail Size
- Steel
| Type | Screw Pin Shackle |
| Bail Size | 7/16 in |
| Locking Type | Threaded Pin |
| Material | Steel |
| Weight | 0.5 LB |
| Type | Screw Pin Shackle |
| Bail Size | 7/16 in |
| Locking Type | Threaded Pin |
| Material | Steel |
| Weight | 0.5 LB |