- Grade 80 Grab Hook
- Eye Mounted
- 3,500 lb Working Load Limit
| Working Load Limit | 3500 lb |
| Mounting | Eye |
| Chain Size | 1/4 in |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Alloy Steel |
| Weight | 0.45 LB |
| Working Load Limit | 3500 lb |
| Mounting | Eye |
| Chain Size | 1/4 in |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Alloy Steel |
| Weight | 0.45 LB |