- Big Orange Mid-Grip Double Saddle Wire Rope Clip
- Forged Steel
- Cable Size: 3/16 in, 1/4 in
| Finish | Galvanized Zinc |
| Material | Forged Steel |
| Cable/Wire Size | 3/16 in, 1/4 in |
| Weight | 0.21 LB |
| Finish | Galvanized Zinc |
| Material | Forged Steel |
| Cable/Wire Size | 3/16 in, 1/4 in |
| Weight | 0.21 LB |