- Big Orange Mid-Grip Double Saddle Wire Rope Clip
- Forged Steel
- Cable Size: 3/8 in
| Cable/Wire Size | 3/8 in |
| Material | Forged Steel |
| Finish | Galvanized Zinc |
| Weight | 0.45 LB |
| Cable/Wire Size | 3/8 in |
| Material | Forged Steel |
| Finish | Galvanized Zinc |
| Weight | 0.45 LB |