- Big Orange Mid-Grip Double Saddle Wire Rope Clip
- Forged Steel
- Cable Size: 1/2 in
| Finish | Galvanized Zinc |
| Cable/Wire Size | 1/2 in |
| Material | Forged Steel |
| Weight | 0.65 LB |
| Finish | Galvanized Zinc |
| Cable/Wire Size | 1/2 in |
| Material | Forged Steel |
| Weight | 0.65 LB |