Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Columbus McKinnon490-M247

490-M247

Forged Wire Rope Clips
Item #102196219
  • Forged Wire Rope Clip
  • Forged Steel
  • Cable Size: 5/16 in
Columbus McKinnon490-M247
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Forged Wire Rope Clip
  • Forged Steel
  • Cable Size: 5/16 in
Material Forged Steel
Finish Galvanized Zinc
Cable/Wire Size 5/16 in
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison