Skip to content Skip to navigation menu
Columbus McKinnon490-M255

490-M255

Forged Wire Rope Clips
Item #101637210
  • Forged Wire Rope Clip
  • Forged Steel
  • Cable Size: 1 1/8 in
Columbus McKinnon490-M255
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Forged Wire Rope Clip
  • Forged Steel
  • Cable Size: 1 1/8 in
Finish Galvanized Zinc
Cable/Wire Size 1 1/8 in
Material Forged Steel
Weight 3.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison