- General Purpose Clevis Shackle
- 3/4" Bail Size
- Steel
| Material | Steel |
| Working Load Limit | 10000 lb |
| Bail Size | 3/4 in |
| Type | Secured Pin Shackle |
| Locking Type | Cotter Pin |
| Weight | 3.3 LB |
| Material | Steel |
| Working Load Limit | 10000 lb |
| Bail Size | 3/4 in |
| Type | Secured Pin Shackle |
| Locking Type | Cotter Pin |
| Weight | 3.3 LB |