- Round Pin Chain Shackle
- 5/8" Bail Size
- Carbon Steel
| Finish | Galvanized Zinc |
| Material | Carbon Steel |
| Bail Size | 5/8 in |
| Working Load Limit | 9000 lb |
| Locking Type | Cotter Pin |
| Type | Secured Pin Shackle |
| Weight | 1.25 LB |
| Finish | Galvanized Zinc |
| Material | Carbon Steel |
| Bail Size | 5/8 in |
| Working Load Limit | 9000 lb |
| Locking Type | Cotter Pin |
| Type | Secured Pin Shackle |
| Weight | 1.25 LB |