- Double Clevis Mid-Link
- Steel, Galvanized Zinc
| Material | Steel |
| Chain Size | 1/4 in [Min], 3/8 in [Max] |
| Finish | Galvanized Zinc |
| Locking Type | Cotter Pin |
| Weight | 0.47 LB |
| Material | Steel |
| Chain Size | 1/4 in [Min], 3/8 in [Max] |
| Finish | Galvanized Zinc |
| Locking Type | Cotter Pin |
| Weight | 0.47 LB |