- Double Clevis Mid-Link
- Steel, Galvanized Zinc
| Chain Size | 7/16 in [Min], 5/8 in [Max] |
| Material | Steel |
| Finish | Galvanized Zinc |
| Locking Type | Cotter Pin |
| Weight | 1.1 LB |
| Chain Size | 7/16 in [Min], 5/8 in [Max] |
| Material | Steel |
| Finish | Galvanized Zinc |
| Locking Type | Cotter Pin |
| Weight | 1.1 LB |